#10 x 0.430" OD 316 Stainless Steel Plain Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G1037172| Mfr #: 1079

$355.28 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Finish: Plain
Package Quantity: 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037172 Mfr #: 1079
Material: 316 stainless steelFinish: Plain
Package Quantity: 200Inside Dia.: 0.210"
Thickness: 0.090"Rockwell Hardness: Min. 52 HRC Case Hardened
Fits Bolt Sizes: #10Outside Dia.: 0.430"
Thickness Tolerance: +/- 0.01"Size: #10
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes #10, Inside Dia. 0.210", Outside Dia. 0.430", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews