1/2" x 1.000" OD Steel Delta Protect Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G1143992| Mfr #: 2147

$173.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 1/2"
Thickness Tolerance: +/- 0.01"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143992 Mfr #: 2147
Fits Bolt Sizes: 1/2"Thickness Tolerance: +/- 0.01"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 100Rockwell Hardness: Min. 46 HRC
Inside Dia.: 0.530"Size: 1/2"
Outside Dia.: 1.000"Thickness: 0.130"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1/2", Inside Dia. 0.530", Outside Dia. 1.000", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews