WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lock Washer, Bolt 1/2, Steel, PK200

NORD-LOCK| Zoro #: G0579643| Mfr #: 2146

$261.81 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Delta Protect
Inside Dia.: 0.530"
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0579643 Mfr #: 2146
Finish: Delta ProtectInside Dia.: 0.530"
Material: steelOutside Dia.: 0.770"
Package Quantity: 200Size: 1/2"
Fits Bolt Sizes: 1/2"Thickness: 0.100"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 46 HRC
Thickness Tolerance: +/- 0.01"Country of Origin (subject to change): Sweden

Product Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1/2", Inside Dia. 0.530", Outside Dia. 0.770", Thickness 0.100", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Product Reviews