1/4" x 0.450" OD 316 Stainless Steel Plain Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G2207581| Mfr #: 1085

$429.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 0.450"
Fits Bolt Sizes: 1/4"
Package Quantity: 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207581 Mfr #: 1085
Outside Dia.: 0.450"Fits Bolt Sizes: 1/4"
Package Quantity: 200Thickness: 0.090"
Size: 1/4"Thickness Tolerance: +/- 0.01"
Rockwell Hardness: Min. 52 HRC Case HardenedInside Dia.: 0.280"
Finish: PlainMeets/Exceeds: DIN 25201
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1/4", Inside Dia. 0.280", Outside Dia. 0.450", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews