Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" x 0.450" OD Steel Delta Protect Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G2350984| Mfr #: 2670

$134.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Fits Bolt Sizes: 1/4"
Meets/Exceeds: DIN 25201
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350984 Mfr #: 2670
Material: steelFits Bolt Sizes: 1/4"
Meets/Exceeds: DIN 25201Thickness: 0.070"
Inside Dia.: 0.280"Thickness Tolerance: +/- 0.01"
Package Quantity: 200Size: 1/4"
Outside Dia.: 0.450"Finish: Delta Protect
Rockwell Hardness: Min. 46 HRCCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1/4", Inside Dia. 0.280", Outside Dia. 0.450", Thickness 0.070", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews