2 1/2" x 3.740" OD 316 Stainless Steel Plain Finish Lock Washer

NORD-LOCK| Zoro #: G1362234| Mfr #: 2907

$504.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 2-1/2"
Thickness Tolerance: +/- 0.03"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362234 Mfr #: 2907
Fits Bolt Sizes: 2-1/2"Thickness Tolerance: +/- 0.03"
Finish: PlainMeets/Exceeds: DIN 25201
Package Quantity: 1Rockwell Hardness: Min. 52 HRC Case Hardened
Inside Dia.: 2.640"Size: 2-1/2"
Outside Dia.: 3.740"Thickness: 0.350"
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 2 1/2", Inside Dia. 2.640", Outside Dia. 3.740", Thickness 0.350", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201

Reviews