Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 1/2" x 3.740" OD Steel Delta Protect Finish Lock Washer

  • Zoro #: G0533985
  • Mfr #: 2887

$42.08

  • Rockwell Hardness: Min. 46 HRC
  • Size: 2-1/2"
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nord-Lock #2887 Specifications

  • Zoro #: G0533985
  • Mfr #: 2887
Rockwell Hardness: Min. 46 HRC Size: 2-1/2"
Material: Steel Finish: Delta Protect
Meets/Exceeds: DIN 25201 Outside Dia.: 3.740"
Item: Wedge Lock Washer Thickness Tolerance: +/-0.03"
Thickness: 0.280" Package Quantity: 1
Fits Bolt Sizes: 2-1/2" Inside Dia.: 2.640"
Country of Origin (subject to change): Sweden
Feedback Help us improve our product information

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 2 1/2", Inside Dia. 2.640", Outside Dia. 3.740", Thickness 0.280", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201

Reviews of Nord-Lock #2887