2 1/4" x 3.350" OD 316 Stainless Steel Plain Finish Lock Washer

NORD-LOCK| Zoro #: G1179087| Mfr #: 2905

$261.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 2-1/4"
Material: 316 stainless steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179087 Mfr #: 2905
Fits Bolt Sizes: 2-1/4"Material: 316 stainless steel
Package Quantity: 1Meets/Exceeds: DIN 25201
Outside Dia.: 3.350"Thickness: 0.350"
Size: 2-1/4"Rockwell Hardness: Min. 52 HRC Case Hardened
Finish: PlainInside Dia.: 2.330"
Thickness Tolerance: +/- 0.03"Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 2 1/4", Inside Dia. 2.330", Outside Dia. 3.350", Thickness 0.350", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201

Reviews