Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2 1/4" x 3.350" OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G0890127| Mfr #: 2885

$76.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 2-1/4"
Thickness Tolerance: +/- 0.03"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890127 Mfr #: 2885
Fits Bolt Sizes: 2-1/4"Thickness Tolerance: +/- 0.03"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 1Rockwell Hardness: Min. 46 HRC
Inside Dia.: 2.330"Size: 2-1/4"
Outside Dia.: 3.350"Thickness: 0.280"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 2 1/4", Inside Dia. 2.330", Outside Dia. 3.350", Thickness 0.280", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201

Reviews