STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2" x 3.150" OD 316 Stainless Steel Plain Finish Lock Washer

NORD-LOCK| Zoro #: G0378506| Mfr #: 2904

$452.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 3.150"
Fits Bolt Sizes: 2"
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378506 Mfr #: 2904
Outside Dia.: 3.150"Fits Bolt Sizes: 2"
Package Quantity: 1Thickness: 0.350"
Size: 2"Thickness Tolerance: +/- 0.03"
Rockwell Hardness: Min. 52 HRC Case HardenedInside Dia.: 2.110"
Finish: PlainMeets/Exceeds: DIN 25201
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 2", Inside Dia. 2.110", Outside Dia. 3.150", Thickness 0.350", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201

Reviews