3/4" x 1.210" OD 316 Stainless Steel Plain Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G2221423| Mfr #: 1121

$828.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/- 0.01"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221423 Mfr #: 1121
Fits Bolt Sizes: 3/4"Thickness Tolerance: +/- 0.01"
Finish: PlainMeets/Exceeds: DIN 25201
Package Quantity: 100Rockwell Hardness: Min. 52 HRC Case Hardened
Inside Dia.: 0.790"Size: 3/4"
Outside Dia.: 1.210"Thickness: 0.130"
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 3/4", Inside Dia. 0.790", Outside Dia. 1.210", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews