Lock Washer, Bolt 3/4, 316 SS, PK100

NORD-LOCK| Zoro #: G2328557| Mfr #: 2740

$1537.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Inside Dia.: 0.790"
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328557 Mfr #: 2740
Finish: PlainInside Dia.: 0.790"
Material: 316 stainless steelOutside Dia.: 1.540"
Package Quantity: 100Size: 3/4"
Fits Bolt Sizes: 3/4"Thickness: 0.130"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/- 0.01"Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 3/4", Inside Dia. 0.790", Outside Dia. 1.540", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews