LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4" x 1.540" OD Steel Delta Protect Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G1384293| Mfr #: 2720

$413.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/- 0.01"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384293 Mfr #: 2720
Fits Bolt Sizes: 3/4"Thickness Tolerance: +/- 0.01"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 100Rockwell Hardness: Min. 46 HRC
Inside Dia.: 0.790"Size: 3/4"
Outside Dia.: 1.540"Thickness: 0.130"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 3/4", Inside Dia. 0.790", Outside Dia. 1.540", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews