Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8" x 0.830" OD 316 Stainless Steel Plain Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G1826483| Mfr #: 2144

$779.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 3/8"
Thickness Tolerance: +/- 0.01"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826483 Mfr #: 2144
Fits Bolt Sizes: 3/8"Thickness Tolerance: +/- 0.01"
Finish: PlainMeets/Exceeds: DIN 25201
Package Quantity: 200Rockwell Hardness: Min. 52 HRC Case Hardened
Inside Dia.: 0.410"Size: 3/8"
Outside Dia.: 0.830"Thickness: 0.090"
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 3/8", Inside Dia. 0.410", Outside Dia. 0.830", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews