Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8" x 0.830" OD Steel Delta Protect Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G1690622| Mfr #: 2145

$262.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Delta Protect
Package Quantity: 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690622 Mfr #: 2145
Material: steelFinish: Delta Protect
Package Quantity: 200Inside Dia.: 0.410"
Thickness: 0.100"Rockwell Hardness: Min. 46 HRC
Fits Bolt Sizes: 3/8"Outside Dia.: 0.830"
Thickness Tolerance: +/- 0.01"Size: 3/8"
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 3/8", Inside Dia. 0.410", Outside Dia. 0.830", Thickness 0.100", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews