Nord-Lock
Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 200 PK
Mfr # 1206
Zoro # G2061053
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.07 in
- Maximum Thickness 0.07 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK 2195
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish 1558
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish 1556
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Zinc Flake Finish 1527
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK 1519
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish 1532
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/2 in Steel, Advanced Corrosion Resistance Finish 2887
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in 316 Stainless Steel, Plain Finish, 25 PK 2745
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 50 PK 2714
- DISC-LOCK Wedge Lock Washer, For Screw Size 5 mm Stainless Steel, Plain Finish, 200 PK SSM-100
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2720
- Nord-Lock Wedge Lock Washers