Lock Washer, Bolt 5/16, 316 SS, PK200

NORD-LOCK| Zoro #: G1935945| Mfr #: 1087

$257.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Inside Dia.: 0.340"
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935945 Mfr #: 1087
Finish: PlainInside Dia.: 0.340"
Material: 316 stainless steelOutside Dia.: 0.530"
Package Quantity: 200Size: 5/16"
Fits Bolt Sizes: 5/16"Thickness: 0.080"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/- 0.01"Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 5/16", Inside Dia. 0.340", Outside Dia. 0.530", Thickness 0.080", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews