Lock Washer, Bolt 5/8, 316 SS, PK100

NORD-LOCK| Zoro #: G0632606| Mfr #: 1113

$564.62 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Inside Dia.: 0.670"
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0632606 Mfr #: 1113
Finish: PlainInside Dia.: 0.670"
Material: 316 stainless steelOutside Dia.: 1.000"
Package Quantity: 100Size: 5/8"
Fits Bolt Sizes: 5/8"Thickness: 0.120"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/- 0.01"Country of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 5/8", Inside Dia. 0.670", Outside Dia. 1.000", Thickness 0.120", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Product Reviews