LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lock Washer, Bolt 5/8, Steel, PK100

NORD-LOCK| Zoro #: G2433173| Mfr #: 1286

$225.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Delta Protect
For Use With: M16 Bolt
Inside Dia.: 0.670"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433173 Mfr #: 1286
Finish: Delta ProtectFor Use With: M16 Bolt
Inside Dia.: 0.670"Material: steel
Outside Dia.: 1.000"Package Quantity: 100
Size: 5/8"Fits Bolt Sizes: 5/8"
Thickness: 0.130"Meets/Exceeds: DIN 25201
Rockwell Hardness: Min. 46 HRCThickness Tolerance: +/- 0.01"
Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 5/8", Inside Dia. 0.670", Outside Dia. 1.000", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, For Use With M16 Bolt, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews