5/8" x 1.210" OD Steel Delta Protect Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G1604967| Mfr #: 1646

$163.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 5/8"
Thickness Tolerance: +/- 0.01"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604967 Mfr #: 1646
Fits Bolt Sizes: 5/8"Thickness Tolerance: +/- 0.01"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 100Rockwell Hardness: Min. 46 HRC
Inside Dia.: 0.670"Size: 5/8"
Outside Dia.: 1.210"Thickness: 0.130"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 5/8", Inside Dia. 0.670", Outside Dia. 1.210", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews