Lock Washer, Bolt #6, 316 SS, PK200

NORD-LOCK| Zoro #: G0579144| Mfr #: 1071

$221.95 /pk

This item ships free. DetailsStandard ground shipping
Details:
Material: 316 stainless steel
Finish: Plain
Package Quantity: 200
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0579144 Mfr #: 1071
Material: 316 stainless steelFinish: Plain
Package Quantity: 200Inside Dia.: 0.150"
Thickness: 0.090"Rockwell Hardness: Min. 52 HRC Case Hardened
Fits Bolt Sizes: #6Outside Dia.: 0.350"
Thickness Tolerance: +/- 0.01"Size: #6
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes #6, Inside Dia. 0.150", Outside Dia. 0.350", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Product Reviews