#6 x 0.350" OD Steel Delta Protect Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G0895754| Mfr #: 1208

$128.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: #6
Thickness Tolerance: +/- 0.01"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895754 Mfr #: 1208
Fits Bolt Sizes: #6Thickness Tolerance: +/- 0.01"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 200Rockwell Hardness: Min. 46 HRC
Inside Dia.: 0.150"Size: #6
Outside Dia.: 0.350"Thickness: 0.070"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes #6, Inside Dia. 0.150", Outside Dia. 0.350", Thickness 0.070", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews