LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

7/16" x 0.730" OD Steel Delta Protect Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G0320065| Mfr #: 2195

$276.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 7/16"
Thickness Tolerance: +/- 0.01"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320065 Mfr #: 2195
Fits Bolt Sizes: 7/16"Thickness Tolerance: +/- 0.01"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 200Rockwell Hardness: Min. 46 HRC
Inside Dia.: 0.450"Size: 7/16"
Outside Dia.: 0.730"Thickness: 0.100"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 7/16", Inside Dia. 0.450", Outside Dia. 0.730", Thickness 0.100", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews