Lock Washer, Bolt 7/8, 316 SS, PK100

NORD-LOCK| Zoro #: G0375487| Mfr #: 2723

$1478.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Outside Dia.: 1.360"
Fits Bolt Sizes: 7/8"
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0375487 Mfr #: 2723
Outside Dia.: 1.360"Fits Bolt Sizes: 7/8"
Package Quantity: 100Thickness: 0.130"
Size: 7/8"Thickness Tolerance: +/- 0.01"
Rockwell Hardness: Min. 52 HRC Case HardenedInside Dia.: 0.920"
Finish: PlainMeets/Exceeds: DIN 25201
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 7/8", Inside Dia. 0.920", Outside Dia. 1.360", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Product Reviews