Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8 x 0.300" OD 316 Stainless Steel Plain Finish Lock Washers, 200 pk.
  • Zoro #: G0274346
  • Mfr #: 1072
$244.54 ($1.22/unit)
  • Size: #8
  • Package Quantity: 200
  • Finish: Plain
See full product details
This item ships free.

Nord-Lock #1072 Specifications

  • Zoro #: G0274346
  • Mfr #: 1072
Size: #8 Package Quantity: 200
Finish: Plain Inside Dia.: 0.170"
Rockwell Hardness: Min. 52 HRC Case Hardened Item: Wedge Lock Washer
Thickness Tolerance: +/-0.01" Material: 316 stainless steel
Fits Bolt Sizes: #8 Outside Dia.: 0.300"
Thickness: 0.090" Meets/Exceeds: DIN 25201
Country of Origin (subject to change): Sweden
Feedback Help us improve our product information

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes #8, Inside Dia. 0.170", Outside Dia. 0.300", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews of Nord-Lock #1072