Nord-Lock
Wedge Lock Washer, For Screw Size #8 Steel, Advanced Corrosion Resistance Finish, 200 PK
Mfr # 1209
Zoro # G2403904
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.07 in
- Maximum Thickness 0.07 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK 3049
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK 1535
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK 1080
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK 1646
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK 1580
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK 2729
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in 316 Stainless Steel, Plain Finish, 25 PK 2807
- NORD-LOCK Wedge Lock Washer, For Screw Size M130 Steel, Advanced Corrosion Resistance Finish 2901
- NORD-LOCK Wedge Lock Washer, For Screw Size M100 Steel, Advanced Corrosion Resistance Finish 2895
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 10 PK 1528
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 200 PK 2149
- Nord-Lock Wedge Lock Washers