Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8 x 0.350" OD Steel Delta Protect Finish Lock Washers, 200 pk.
  • Zoro #: G0292232
  • Mfr #: 1212
$75.76 ($0.38/unit)
  • Thickness Tolerance: +/-0.01"
  • Size: #8
  • Fits Bolt Sizes: #8
See full product details
This item ships free.

Nord-Lock #1212 Specifications

  • Zoro #: G0292232
  • Mfr #: 1212
Thickness Tolerance: +/-0.01" Size: #8
Fits Bolt Sizes: #8 Thickness: 0.070"
Item: Wedge Lock Washer Package Quantity: 200
Outside Dia.: 0.350" Finish: Delta Protect
Meets/Exceeds: DIN 25201 Material: Steel
Inside Dia.: 0.170" Rockwell Hardness: Min. 46 HRC
Country of Origin (subject to change): Sweden
Feedback Help us improve our product information

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes #8, Inside Dia. 0.170", Outside Dia. 0.350", Thickness 0.070", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews of Nord-Lock #1212