Lock Washer, Bolt 9/16, Steel, PK100

NORD-LOCK| Zoro #: G1975321| Mfr #: 2707

$240.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Delta Protect
Inside Dia.: 0.600"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975321 Mfr #: 2707
Finish: Delta ProtectInside Dia.: 0.600"
Material: steelOutside Dia.: 1.210"
Package Quantity: 100Size: 9/16"
Fits Bolt Sizes: 9/16"Thickness: 0.130"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 46 HRC
Thickness Tolerance: +/- 0.01"Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 9/16", Inside Dia. 0.600", Outside Dia. 1.210", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews