M10 x 16.6 mm OD 316 Stainless Steel Plain Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G1813411| Mfr #: 1094

$535.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 16.6mm
Fits Bolt Sizes: M10
Package Quantity: 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813411 Mfr #: 1094
Outside Dia.: 16.6mmFits Bolt Sizes: M10
Package Quantity: 200Thickness: 2mm
Size: M10Thickness Tolerance: +/-0.25mm
Rockwell Hardness: Min. 52 HRC Case HardenedInside Dia.: 10.7mm
Finish: PlainMeets/Exceeds: DIN 25201
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M10, Inside Dia. 10.7mm, Outside Dia. 16.6mm, Thickness 2mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews