Lock Washer, Bolt M10, Steel, PK200

NORD-LOCK| Zoro #: G2408061| Mfr #: 1250

$265.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Delta Protect
Inside Dia.: 10.7mm
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408061 Mfr #: 1250
Finish: Delta ProtectInside Dia.: 10.7mm
Material: steelOutside Dia.: 21.0mm
Package Quantity: 200Size: M10
Fits Bolt Sizes: M10Thickness: 2.5mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 46 HRC
Thickness Tolerance: +/-0.25mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M10, Inside Dia. 10.7mm, Outside Dia. 21mm, Thickness 2.5mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews