LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M105 x 150 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G2024057| Mfr #: 2896

$543.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M105
Thickness Tolerance: +/- 0.76mm
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024057 Mfr #: 2896
Fits Bolt Sizes: M105Thickness Tolerance: +/- 0.76mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 1Rockwell Hardness: Min. 46 HRC
Inside Dia.: 108.4mmSize: M105
Outside Dia.: 150.0mmThickness: 9.5mm
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M105, Inside Dia. 108.4mm, Outside Dia. 150mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews