Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M110 x 155 mm OD Steel Delta Protect Finish Lock Washer

  • Zoro #: G0497621
  • Mfr #: 2897

$433.69

  • Material: Steel
  • Thickness: 9.5mm
  • Rockwell Hardness: Min. 46 HRC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nord-Lock #2897 Specifications

  • Zoro #: G0497621
  • Mfr #: 2897
Material: Steel Thickness: 9.5mm
Rockwell Hardness: Min. 46 HRC Size: M110
Package Quantity: 1 Item: Wedge Lock Washer
Finish: Delta Protect Inside Dia.: 113.4mm
Outside Dia.: 155.0mm Meets/Exceeds: DIN 25201
Thickness Tolerance: +/-0.76mm Fits Bolt Sizes: M110
Country of Origin (subject to change): Sweden
Feedback Help us improve our product information

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M110, Inside Dia. 113.4mm, Outside Dia. 155mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews of Nord-Lock #2897