Lock Washer, Bolt M12, 316 SS, PK100

NORD-LOCK| Zoro #: G2413336| Mfr #: 1107

$769.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Inside Dia.: 13.0mm
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413336 Mfr #: 1107
Finish: PlainInside Dia.: 13.0mm
Material: 316 stainless steelOutside Dia.: 25.4mm
Package Quantity: 100Size: M12
Fits Bolt Sizes: M12Thickness: 3mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/-0.25mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M12, Inside Dia. 13mm, Outside Dia. 25.4mm, Thickness 3mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews