BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M12 x 19.5 mm OD 316 Stainless Steel Plain Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G2317551| Mfr #: 1103

$880.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Finish: Plain
Package Quantity: 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317551 Mfr #: 1103
Material: 316 stainless steelFinish: Plain
Package Quantity: 200Inside Dia.: 13.0mm
Thickness: 2mmRockwell Hardness: Min. 52 HRC Case Hardened
Fits Bolt Sizes: M12Outside Dia.: 19.5mm
Thickness Tolerance: +/-0.25mmSize: M12
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M12, Inside Dia. 13mm, Outside Dia. 19.5mm, Thickness 2mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews