M120 x 170 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G2201534| Mfr #: 2899

$637.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Min. 46 HRC
Package Quantity: 1
Inside Dia.: 123.4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201534 Mfr #: 2899
Rockwell Hardness: Min. 46 HRCPackage Quantity: 1
Inside Dia.: 123.4mmFinish: Delta Protect
Meets/Exceeds: DIN 25201Fits Bolt Sizes: M120
Thickness: 9.5mmThickness Tolerance: +/- 0.76mm
Size: M120Material: steel
Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M120, Inside Dia. 123.4mm, Outside Dia. 170mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews