Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M125 x 173 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G1521606| Mfr #: 2900

$654.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Fits Bolt Sizes: M125
Rockwell Hardness: Min. 46 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521606 Mfr #: 2900
Package Quantity: 1Fits Bolt Sizes: M125
Rockwell Hardness: Min. 46 HRCInside Dia.: 128.4mm
Thickness Tolerance: +/- 0.76mmFinish: Delta Protect
Thickness: 9.5mmSize: M125
Meets/Exceeds: DIN 25201Material: steel
Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M125, Inside Dia. 128.4mm, Outside Dia. 173mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews