M130 x 178 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G0782862| Mfr #: 2901

$476.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Fits Bolt Sizes: M130
Rockwell Hardness: Min. 46 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782862 Mfr #: 2901
Package Quantity: 1Fits Bolt Sizes: M130
Rockwell Hardness: Min. 46 HRCInside Dia.: 133.4mm
Thickness Tolerance: +/- 0.76mmFinish: Delta Protect
Thickness: 9.5mmSize: M130
Meets/Exceeds: DIN 25201Material: steel
Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M130, Inside Dia. 133.4mm, Outside Dia. 178mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews