WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lock Washer, Bolt M18, 316 SS, PK100

NORD-LOCK| Zoro #: G0599837| Mfr #: 2752

$1246.36 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Inside Dia.: 19.5mm
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0599837 Mfr #: 2752
Finish: PlainInside Dia.: 19.5mm
Material: 316 stainless steelOutside Dia.: 34.5mm
Package Quantity: 100Size: M18
Fits Bolt Sizes: M18Thickness: 3.2mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/-0.25mmCountry of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M18, Inside Dia. 19.5mm, Outside Dia. 34.5mm, Thickness 3.2mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Product Reviews