M18 x 34.5 mm OD Steel Delta Protect Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G0727063| Mfr #: 2789

$424.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M18
Thickness Tolerance: +/-0.25mm
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727063 Mfr #: 2789
Fits Bolt Sizes: M18Thickness Tolerance: +/-0.25mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 100Rockwell Hardness: Min. 46 HRC
Inside Dia.: 19.5mmSize: M18
Outside Dia.: 34.5mmThickness: 3.4mm
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M18, Inside Dia. 19.5mm, Outside Dia. 34.5mm, Thickness 3.4mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews