M20 x 30.7 mm OD 316 Stainless Steel Plain Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G1704972| Mfr #: 1123

$956.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Finish: Plain
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704972 Mfr #: 1123
Material: 316 stainless steelFinish: Plain
Package Quantity: 100Inside Dia.: 21.4mm
Thickness: 3mmRockwell Hardness: Min. 52 HRC Case Hardened
Fits Bolt Sizes: M20Outside Dia.: 30.7mm
Thickness Tolerance: +/-0.25mmSize: M20
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M20, Inside Dia. 21.4mm, Outside Dia. 30.7mm, Thickness 3mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews