Lock Washer, Bolt M24, 316 SS, PK100

NORD-LOCK| Zoro #: G0556613| Mfr #: 2710

$1407.71 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Inside Dia.: 25.3mm
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556613 Mfr #: 2710
Finish: PlainInside Dia.: 25.3mm
Material: 316 stainless steelOutside Dia.: 39.0mm
Package Quantity: 100Size: M24
Fits Bolt Sizes: M24Thickness: 3.2mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/-0.25mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M24, Inside Dia. 25.3mm, Outside Dia. 39mm, Thickness 3.2mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 50

Reviews