BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M24 x 48.5 mm OD Steel Delta Protect Finish Lock Washers, 50 pk.

NORD-LOCK| Zoro #: G0356465| Mfr #: 1609

$439.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 48.5mm
Fits Bolt Sizes: M24
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356465 Mfr #: 1609
Outside Dia.: 48.5mmFits Bolt Sizes: M24
Package Quantity: 50Thickness: 4.6mm
Size: M24Thickness Tolerance: +/-0.25mm
Rockwell Hardness: Min. 46 HRCInside Dia.: 25.3mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M24, Inside Dia. 25.3mm, Outside Dia. 48.5mm, Thickness 4.6mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 50

Reviews