Lock Washer, Bolt M27, Steel, PK25

NORD-LOCK| Zoro #: G2328112| Mfr #: 2729

$103.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Delta Protect
Inside Dia.: 28.4mm
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328112 Mfr #: 2729
Finish: Delta ProtectInside Dia.: 28.4mm
Material: steelOutside Dia.: 48.5mm
Package Quantity: 25Size: M27
Fits Bolt Sizes: M27Thickness: 6.6mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 46 HRC
Thickness Tolerance: +/- 0.51mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M27, Inside Dia. 28.4mm, Outside Dia. 48.5mm, Thickness 6.6mm, Thickness Tolerance +/- 0.51mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 25

Reviews