WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lock Washer, Bolt M42, 316 SS, PK25

NORD-LOCK| Zoro #: G1960481| Mfr #: 2808

$1545.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Inside Dia.: 43.2mm
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1960481 Mfr #: 2808
Finish: PlainInside Dia.: 43.2mm
Material: 316 stainless steelOutside Dia.: 63.0mm
Package Quantity: 25Size: M42
Fits Bolt Sizes: M42Thickness: 6.8mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/- 0.51mmCountry of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M42, Inside Dia. 43.2mm, Outside Dia. 63mm, Thickness 6.8mm, Thickness Tolerance +/- 0.51mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 25

Product Reviews