M42 x 63 mm OD Steel Delta Protect Finish Lock Washers, 25 pk.

NORD-LOCK| Zoro #: G1498262| Mfr #: 2191

$165.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness Tolerance: +/- 0.51mm
Rockwell Hardness: Min. 46 HRC
Meets/Exceeds: DIN 25201
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498262 Mfr #: 2191
Thickness Tolerance: +/- 0.51mmRockwell Hardness: Min. 46 HRC
Meets/Exceeds: DIN 25201Fits Bolt Sizes: M42
Size: M42Finish: Delta Protect
Thickness: 6.6mmMaterial: steel
Outside Dia.: 63.0mmPackage Quantity: 25
Inside Dia.: 43.2mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M42, Inside Dia. 43.2mm, Outside Dia. 63mm, Thickness 6.6mm, Thickness Tolerance +/- 0.51mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 25

Reviews