M48 x 75 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G1022122| Mfr #: 2883

$78.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 75.0mm
Fits Bolt Sizes: M48
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022122 Mfr #: 2883
Outside Dia.: 75.0mmFits Bolt Sizes: M48
Package Quantity: 1Thickness: 7mm
Size: M48Thickness Tolerance: +/- 0.76mm
Rockwell Hardness: Min. 46 HRCInside Dia.: 49.6mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Finish Delta Protect, Fits Bolt Sizes M48, M48, Inside Dia. 49.6mm, Outside Dia. 75mm, Thickness 7mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201

Reviews