LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lock Washer, Bolt M6, Steel, PK200

NORD-LOCK| Zoro #: G1993205| Mfr #: 1219

$126.41 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Delta Protect
Inside Dia.: 6.5mm
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993205 Mfr #: 1219
Finish: Delta ProtectInside Dia.: 6.5mm
Material: steelOutside Dia.: 10.8mm
Package Quantity: 200Size: M6
Fits Bolt Sizes: M6Thickness: 1.8mm
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 46 HRC
Thickness Tolerance: +/-0.25mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M6, Inside Dia. 6.5mm, Outside Dia. 10.8mm, Thickness 1.8mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews