LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M6 x 13.5 mm OD Steel Delta Protect Finish Lock Washers, 200 pk.

NORD-LOCK| Zoro #: G0769526| Mfr #: 1226

$130.17 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M6
Thickness Tolerance: +/-0.25mm
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769526 Mfr #: 1226
Fits Bolt Sizes: M6Thickness Tolerance: +/-0.25mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 200Rockwell Hardness: Min. 46 HRC
Inside Dia.: 6.5mmSize: M6
Outside Dia.: 13.5mmThickness: 2.5mm
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Finish Delta Protect, Fits Bolt Sizes M6, M6, Inside Dia. 6.5mm, Outside Dia. 13.5mm, Thickness 2.5mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Reviews