STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M60 x 90 mm OD 316 Stainless Steel Plain Finish Lock Washer

NORD-LOCK| Zoro #: G2042117| Mfr #: 2906

$405.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M60
Thickness Tolerance: +/- 0.76mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042117 Mfr #: 2906
Fits Bolt Sizes: M60Thickness Tolerance: +/- 0.76mm
Finish: PlainMeets/Exceeds: DIN 25201
Package Quantity: 1Rockwell Hardness: Min. 52 HRC Case Hardened
Inside Dia.: 63.1mmSize: M60
Outside Dia.: 90.0mmThickness: 9mm
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M60, Inside Dia. 63.1mm, Outside Dia. 90mm, Thickness 9mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201

Reviews