Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M68 x 100 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G1889465| Mfr #: 2888

$466.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M68
Thickness Tolerance: +/- 0.76mm
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889465 Mfr #: 2888
Fits Bolt Sizes: M68Thickness Tolerance: +/- 0.76mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 1Rockwell Hardness: Min. 46 HRC
Inside Dia.: 71.1mmSize: M68
Outside Dia.: 100.0mmThickness: 9.5mm
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M68, Inside Dia. 71.1mm, Outside Dia. 100mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews